Specifications
Dimensions
- Outside Diameter4 mm
- Overall Length10 mm
- Pore Diameter0.5 mm
Details
- Additional DetailsAvailable in Metallic Alloy or Stainless Steel
- Number of Pores37
Overview
Mfr description
SV-50410 0.5 X 4 X 10 SINTERED VENT
- High venting efficiencies
- Reduced defects
- Higher casting productivity
- Longer life
- Lower cost
- Available in Metallic Alloy or Stainless Steel