Motion
SV-51215
Sintered Vent - 12 mm OD, 15 mm Overall Length, 0.3 mm Pore Dia., 200 Pores
MI ITEM #07596474
MFR #SV-51215
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sintered Vent - 12 mm OD, 15 mm Overall Length, 0.3 mm Pore Dia., 200 Pores
MI ITEM #07596474
MFR #SV-51215

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    12 mm
  • Overall Length
    15 mm
  • Pore Diameter
    0.3 mm

Details

  • Additional Details
    Available in Metallic Alloy or Stainless Steel
  • Number of Pores
    200

Overview

Mfr description
SV-51215 0.5 X 12 X 15 SINTERED VENT
  • High venting efficiencies
  • Reduced defects
  • Higher casting productivity
  • Longer life
  • Lower cost
  • Available in Metallic Alloy or Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought