Motion
SV-51815
Sintered Vent - 18 mm OD, 15 mm Overall Length, 0.5 mm Pore Dia., 553 Pores
Mi Item #07596477
MFR #SV-51815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sintered Vent - 18 mm OD, 15 mm Overall Length, 0.5 mm Pore Dia., 553 Pores
Mi Item #07596477
MFR #SV-51815

Mfr description
SV-51815 0.5 X 18 X 15 SINTERED VENT
  • High venting efficiencies
  • Reduced defects
  • Higher casting productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    18 mm
  • Overall Length
    15 mm
  • Pore Diameter
    0.5 mm

Details

  • Additional Details
    Available in Metallic Alloy or Stainless Steel
  • Number of Pores
    553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)