Motion
SV-5-5/16
Sintered Vent - 0.3125 in OD, 0.3125 in Overall Length, 0.3 mm Pore Dia., 96 Pores
Mi Item #07596480
MFR #SV-5-5/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sintered Vent - 0.3125 in OD, 0.3125 in Overall Length, 0.3 mm Pore Dia., 96 Pores
Mi Item #07596480
MFR #SV-5-5/16

Mfr description
SV-5-5/16 0.5 X 5/16 X 5/16 SINTERED VEN
  • High venting efficiencies
  • Reduced defects
  • Higher casting productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.3125 in
  • Overall Length
    0.3125 in
  • Pore Diameter
    0.3 mm

Details

  • Additional Details
    Available in Metallic Alloy or Stainless Steel
  • Number of Pores
    96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)