Motion
SV-5-9/16
Sintered Vent - 0.5625 in OD, 0.6250 in Overall Length, 0.3 mm Pore Dia., 341 Pores
MI ITEM #07596482
MFR #SV-5-9/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sintered Vent - 0.5625 in OD, 0.6250 in Overall Length, 0.3 mm Pore Dia., 341 Pores
MI ITEM #07596482
MFR #SV-5-9/16

Mfr description
SV-5-9/16 0.5 X 9/16 X 5/8 SINTERED VENT
  • High venting efficiencies
  • Reduced defects
  • Higher casting productivity
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.5625 in
  • Overall Length
    0.6250 in
  • Pore Diameter
    0.3 mm

Details

  • Additional Details
    Available in Metallic Alloy or Stainless Steel
  • Number of Pores
    341

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)