Specifications
Dimensions
- Maximum P Value29;Static 150 N/mm2
- Maximum PV ValueDry 1.65, Periodic Lubrication 3.25 N/mm2 x m/s
- Overall Length150 mm
- Overall Width100 mm
Details
- Additional DetailsLead Free
- MaterialOILES 500SP1 SL1 High-Strength Brass with Embedded Solid Lubricant
- Material Specification500SP1 SL1
- Max V ValueDry 0.50;Periodic lubrication 1.0 m/s
- Number Of Mounting Holes4
- Operating Temperature RangeDry -40 to +572, Periodic Lubrication -40 to +302 °F
- Product TypeWear Strips & Wear Plates
- SeriesSWP
- Standards MetRoHS
- Wear Product TypeWear Plate