Overview
Mfr description
TCB-0504 5 X 7 X 4 MULTILAYER
- Serviceable without the need for lubrication
- Features superior dimensional stability, mechanical strength, and thermal conductivity with a thin, lightweight, and compact design
- Stable low coefficient of friction and excellent wear resistance under high-speed conditions
- Plastic layer has machining allowance, allowing height dimensional accuracy when the inner diameter is machined
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialMulti-layer PTFE with Metal Back
- Bore Diameter
- Outside Diameter
- Overall Length
- Operating Temperature Range-58 to +482 °F
- Maximum PV Value1.45 N/mm2 x m/s
- Maximum P Value19.5 N/mm2;Static 137 N/mm2
- Max V Value2.50 m/s
- Material SpecificationTechmet B
- Standards MetRoHS
- SeriesTCB
- Additional DetailsLead Free
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data