Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 10 mm ID, 12 mm OD, 6 mm Length, Multi-layer PTFE with Metal Back Material
MI ITEM #07596512
MFR #TCB-1006

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
TCB-1006 10 X 12 X 6 MULTILAYER
  • Serviceable without the need for lubrication
  • Features superior dimensional stability, mechanical strength, and thermal conductivity with a thin, lightweight, and compact design
  • Stable low coefficient of friction and excellent wear resistance under high-speed conditions
  • Plastic layer has machining allowance, allowing height dimensional accuracy when the inner diameter is machined

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Multi-layer PTFE with Metal Back
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -58 to +482 °F
  • Maximum PV Value
    1.45 N/mm2 x m/s
  • Maximum P Value
    19.5 N/mm2;Static 137 N/mm2
  • Max V Value
    2.50 m/s
  • Material Specification
    Techmet B
  • Standards Met
    RoHS
  • Series
    TCB
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text