Motion
TCB-1815
Straight Bushing - 18 mm ID, 20 mm OD, 15 mm Length, Multi-layer PTFE with Metal Back Material
MI ITEM #07596526
MFR #TCB-1815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 18 mm ID, 20 mm OD, 15 mm Length, Multi-layer PTFE with Metal Back Material
MI ITEM #07596526
MFR #TCB-1815

Mfr description
TCB-1815 18 X 20 X 15 MULTILAYER
  • Serviceable without the need for lubrication
  • Features superior dimensional stability, mechanical strength, and thermal conductivity with a thin, lightweight, and compact design
  • Stable low coefficient of friction and excellent wear resistance under high-speed conditions
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Maximum P Value
    19.5 N/mm2;Static 137 N/mm2
  • Maximum PV Value
    1.45 N/mm2 x m/s
  • Outside Diameter  
    20 mm
  • Overall Length  
    15 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Multi-layer PTFE with Metal Back
  • Material Specification
    Techmet B
  • Max V Value
    2.50 m/s
  • Operating Temperature Range
    -58 to +482 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    TCB
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)