Specifications
Dimensions
- Bore Diameter20 mm
- Maximum P Value19.5 N/mm2;Static 137 N/mm2
- Maximum PV Value1.45 N/mm2 x m/s
- Outside Diameter23 mm
- Overall Length20 mm
Details
- Additional DetailsLead Free
- Bearing MaterialMulti-layer PTFE with Metal Back
- Material SpecificationTechmet B
- Max V Value2.50 m/s
- Operating Temperature Range-58 to +482 °F
- Product TypePlain Sleeve & Flanged Bearings
- SeriesTCB
- Sleeve Bearing TypePlain Sleeve
- Standards MetRoHS
Overview
Mfr description
TCB-2020 20 X 23 X 20 MULTILAYER
- Serviceable without the need for lubrication
- Features superior dimensional stability, mechanical strength, and thermal conductivity with a thin, lightweight, and compact design
- Stable low coefficient of friction and excellent wear resistance under high-speed conditions
- Plastic layer has machining allowance, allowing height dimensional accuracy when the inner diameter is machined