Overview
Mfr description
TMB-0812 8 X 10 X 12 MULTILAYER
- Serviceable without the need for lubrication
- Features superior dimensional stability, mechanical strength, and thermal conductivity with a thin, lightweight, and compact design
- Features low coefficient of friction and excellent wear resistance
- Electrically conductive
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialMulti-layer Lubricated Sintered Copper with Metal Back
- Bore Diameter
- Outside Diameter
- Overall Length
- Operating Temperature Range-40 to +662 °F
- Maximum PV Value1.65 N/mm2 x m/s
- Maximum P Value24.5 (250)Static 49 (500)
- Max V Value0.4 m/s
- Material SpecificationToughmet
- Standards MetRoHS
- SeriesTMB
- Additional DetailsLead Free
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data