Specifications
Dimensions
- Inside Diameter15 mm
- Maximum P Value24.5 (250) Static 49 (500)
- Maximum PV Value1.65 N/mm2 x m/s
- Outside Diameter17 mm
- Overall Length20 mm
Details
- Additional DetailsLead Free
- Bearing MaterialMulti-layer Lubricated Sintered Copper with Metal Back
- Material SpecificationToughmet
- Max V Value0.4 m/s
- Operating Temperature Range-40 to +662 °F
- Product TypePlain Sleeve & Flanged Bearings
- SeriesTMB
- Sleeve Bearing TypePlain Sleeve
- Standards MetRoHS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)