Motion
TMDB-1525
Straight Bushing - 15 mm ID, 17 mm OD, 25 mm Length, Multi-layer Lubricated Dimpled Sintered Copper with Metal Back Material
MI ITEM #07596633
MFR #TMDB-1525
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 15 mm ID, 17 mm OD, 25 mm Length, Multi-layer Lubricated Dimpled Sintered Copper with Metal Back Material
MI ITEM #07596633
MFR #TMDB-1525

Mfr description
TMDB-1525 15 X 17 X 25 MULTILAYER
  • Superior durability and stable low coefficient of friction where lubrication is present
  • Handles reciprocating, oscillating, and intermittent motion where oil film is difficult to be formed
  • Dramatically reduces lubrication intervals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    15 mm
  • Maximum P Value
    50 N/mm2;Static 100 N/mm2
  • Maximum PV Value
    Oil lubrication 4.89 N/mm2 x m/s, Periodic lubrication 3.26
  • Outside Diameter  
    17 mm
  • Overall Length  
    25 mm

Details

  • Additional Details
    Lead Free
  • Bearing Material
    Multi-layer Lubricated Dimpled Sintered Copper with Metal Back
  • Material Specification
    Toughmet D
  • Max V Value
    Periodic lubrication 1.00;Oil lubrication 5.00 m/s
  • Operating Temperature Range
    -40 to +302 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    TMDB
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    RoHS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)