Motion
TMDB-1815
Straight Bushing - 18 mm ID, 20 mm OD, 15 mm Length, Multi-layer Lubricated Dimpled Sintered Copper with Metal Back Material
MI ITEM #07596637
MFR #TMDB-1815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Bushing - 18 mm ID, 20 mm OD, 15 mm Length, Multi-layer Lubricated Dimpled Sintered Copper with Metal Back Material
MI ITEM #07596637
MFR #TMDB-1815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TMDB-1815 18 X 20 X 15 MULTILAYER
  • Superior durability and stable low coefficient of friction where lubrication is present
  • Handles reciprocating, oscillating, and intermittent motion where oil film is difficult to be formed
  • Dramatically reduces lubrication intervals
  • Possesses high load carrying capacity, wear resistance, and seize resistance
  • Electrically conductivity

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Multi-layer Lubricated Dimpled Sintered Copper with Metal Back
  • Bore Diameter
  • Outside Diameter
  • Overall Length
  • Operating Temperature Range
    -40 to +302 °F
  • Maximum PV Value
    Periodic lubrication 3.26, Oil lubrication 4.89 N/mm2 x m/s
  • Maximum P Value
    50 N/mm2;Static 100 N/mm2
  • Max V Value
    Periodic lubrication 1.00;Oil lubrication 5.00 m/s
  • Material Specification
    Toughmet D
  • Standards Met
    RoHS
  • Series
    TMDB
  • Additional Details
    Lead Free
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought