Specifications
Dimensions
- Inside Diameter25 mm
- Maximum P Value50 N/mm2;Static 100 N/mm2
- Maximum PV ValueOil lubrication 4.89 N/mm2 x m/s, Periodic lubrication 3.26
- Outside Diameter28 mm
- Overall Length30 mm
Details
- Additional DetailsLead Free
- Bearing MaterialMulti-layer Lubricated Dimpled Sintered Copper with Metal Back
- Material SpecificationToughmet D
- Max V ValuePeriodic lubrication 1.00;Oil lubrication 5.00 m/s
- Operating Temperature Range-40 to +302 °F
- Product TypePlain Sleeve & Flanged Bearings
- SeriesTMDB
- Sleeve Bearing TypePlain Sleeve
- Standards MetRoHS