Overview
Mfr description
TMDB-7580 75 X 80 X 80 MULTILAYER
- Superior durability and stable low coefficient of friction where lubrication is present
- Handles reciprocating, oscillating, and intermittent motion where oil film is difficult to be formed
- Dramatically reduces lubrication intervals
- Possesses high load carrying capacity, wear resistance, and seize resistance
- Electrically conductivity
Specifications
- Sleeve Bearing TypePlain Sleeve
- Bearing MaterialMulti-layer Lubricated Dimpled Sintered Copper with Metal Back
- Bore Diameter
- Outside Diameter
- Overall Length
- Operating Temperature Range-40 to +302 °F
- Maximum PV ValuePeriodic lubrication 3.26, Oil lubrication 4.89 N/mm2 x m/s
- Maximum P Value50 N/mm2;Static 100 N/mm2
- Max V ValuePeriodic lubrication 1.00;Oil lubrication 5.00 m/s
- Material SpecificationToughmet D
- Standards MetRoHS
- SeriesTMDB
- Additional DetailsLead Free
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data