Motion
TMDP-25100
Wear Plate - 100 mm Width, 500 mm Length, 2.5 mm Thickness, Multi-layer Lubricated Dimpled Sintered Copper with Metal Back Material
MI ITEM #07596709
MFR #TMDP-25100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wear Plate - 100 mm Width, 500 mm Length, 2.5 mm Thickness, Multi-layer Lubricated Dimpled Sintered Copper with Metal Back Material
MI ITEM #07596709
MFR #TMDP-25100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum P Value
    50;Static 100 N/mm2
  • Maximum PV Value
    Periodic lubrication 3.26, Oil lubrication 4.89 N/mm2 x m/s
  • Overall Length
    500 mm
  • Overall Width
    100 mm

Details

  • Additional Details
    Lead Free
  • Material
    Multi-layer Lubricated Dimpled Sintered Copper with Metal Back
  • Material Specification
    Toughmet D
  • Max V Value
    Periodic lubrication 1.00;Oil lubrication 5.00 m/s
  • Operating Temperature Range
    -40 to +302 °F
  • Product Type
    Wear Strips & Wear Plates
  • Series
    TMDP
  • Standards Met
    RoHS
  • Wear Product Type
    Wear Plate

Overview

Mfr description
TMDP-25100 100 X 500 X 2.5 MULTILAYER
  • Superior durability and stable low coefficient of friction where lubrication is present
  • Handles reciprocating, oscillating, and intermittent motion where oil film is difficult to be formed
  • Dramatically reduces lubrication intervals
  • Possesses high load carrying capacity, wear resistance, and seize resistance
  • Electrically conductivity
  • Lead Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought