Motion
CLK2GB50TN-100Y-F-XC87

SMC CORP OF AMERICA
CLK2GB50TN-100Y-F-XC87

CLK2GB50TN-100Y-F-XC87
MI ITEM #07596723
MFR #CLK2GB50TN-100Y-F-XC87
Price$556.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GB50TN-100Y-F-XC87

CLK2GB50TN-100Y-F-XC87
MI ITEM #07596723
MFR #CLK2GB50TN-100Y-F-XC87

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$556.06/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Double Acting
  • Bracket 1
    Basic
  • Cylinder Style
    Clamp
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Mounting Type
    Basic
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Type
    Clamp

Overview

Mfr description
CLK2GB50TN-100Y-F-XC87 CYL, CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought