Motion
CLK2GB50TN-125Y-B-XC87

SMC CORP OF AMERICA
CLK2GB50TN-125Y-B-XC87

CLK2GB50TN-125Y-B-XC87
Mi Item #07596731
MFR #CLK2GB50TN-125Y-B-XC87
Price$546.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLK2GB50TN-125Y-B-XC87

CLK2GB50TN-125Y-B-XC87
Mi Item #07596731
MFR #CLK2GB50TN-125Y-B-XC87

Mfr description
CLK2GB50TN-125Y-B-XC87
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.85/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Bracket 1
    Basic
  • Cylinder Suffix
    XC87
  • Lock Starting Pressure
    0.05 MPa
  • Lock Type
    Compact Lock Mechanism
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Mounting Type
    Basic
  • Piston Action
    Double-Acting
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Series
    CLK
  • Type
    Clamp Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)