Specifications
Dimensions
- Bore Diameter1.9690 in
Details
- ActuationDouble Acting
- Bracket 1Basic
- Lock Starting Pressure0.05 MPa
- Locking PositionAny Position
- Mounting TypeBasic
- Product TypeStraight-Line Clamp Air Cylinders
- Rod TypeSingle Rod
- TypeClamp
Overview
Mfr description
CLK2GB50TN-150W-F-XC87 CYL, CLAMP