Specifications
Dimensions
- Port Size1 NPT
Details
- Actuator Part NumberDE305B
- Ambient Temperature Range-40 to 150 °F
- ApplicationAgricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
- Ball MaterialNickel Chrome Plated Brass
- Body MaterialBrass
- Body Seal MaterialPTFE/Viton®
- Body Style2 Piece
- Control TypeElectrically Operated
- Flow Direction3-Way
- Handle Materialw/out Handle
- Handle StyleElectrically Operated
- Manufacturer Product Page
- Max Operating Temperature300 °F
- Maximum Operating Pressure300 psi
- Media Pressure RatingCold Water - 400 psi
- Min Operating Temperature-20 °F
- Mounting TypeInline Threaded
- O Ring MaterialPTFE/Viton®
- Porting StyleStandard Port
- Seat MaterialPTFE
- SeriesEYHG
- Stem MaterialNickel Plated Brass
- Stem Seal MaterialViton®
- Valve Body MaterialBrass
- Voltage220 V ac
Overview
Mfr description
EYHG5AUE25B 2PC BR ELEC 220VAC PH1
- Forged Brass Body
- Chrome Plated Brass Ball
- 3-Way “L” Pattern Diverter Ball Valve
- NPT Female Threaded Ends
- RTFE Seats, Viton Stem Seals
- ISO 5211 Direct Mounting