Motion
CKG1A50-125YAZ-P4DWSCS

SMC CORP OF AMERICA
CKG1A50-125YAZ-P4DWSCS

CKG1A50-125YAZ-P4DWSCS
Mi Item #07596813
MFR #CKG1A50-125YAZ-P4DWSCS
Price$282.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CKG1A50-125YAZ-P4DWSCS

CKG1A50-125YAZ-P4DWSCS
Mi Item #07596813
MFR #CKG1A50-125YAZ-P4DWSCS

Mfr description
CKG1A50-125YAZ-P4DWSCS
  • Clevis width: 16.5mm, 19.5mm
  • Easy speed adjustment
  • Piping ports are located on three surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.09/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in

Details

  • Actuation
    Single Acting - Spring Return
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Bracket 1
    Basic
  • Country of Origin
    CN
  • Cylinder Style
    Clamp
  • Made to Order
    Yes
  • Mounting Type
    Basic
  • Piston Action
    Spring Return
  • Product Type
    Straight-Line Clamp Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CK1-Z
  • Type
    Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)