Motion
SUM74004-4
Submersible-Immersible Motor - 40 hp, 1800 rpm, 3 ph, 460 V, 250TY Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, D-Flange Mount
Mi Item #07596908
MFR #SUM74004-4
Price$46,341.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Submersible-Immersible Motor - 40 hp, 1800 rpm, 3 ph, 460 V, 250TY Frame, EPNV (Explosion Proof Non-Ventilated) Enclosure, D-Flange Mount
Mi Item #07596908
MFR #SUM74004-4

Mfr description
SUM74004-4 MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46,341.23/each

Specifications

Dimensions

  • Frame Size
    250TY
  • Overall Length C Dimension
    37.34 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.7500 in
  • Weight
    600 lbs

Details

  • Description Keyword
    40 hp
  • Enclosure Type
    EPNV (Explosion Proof Non-Ventilated)
  • Frame Material
    Iron
  • Insulation Class
    F
  • KVA Code
    F
  • Manufacturer Upc Number
    781568791264
  • Motor Category
    Submersible/Immersible Motor
  • Motor Horsepower
    40 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    460 V
  • Mounting Type
    D-Flange
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA US, CSA, UL
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • UPC_NO
    781568791264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)