Specifications
Dimensions
- Depth9-1/2 in
- Height30-1/4 in
- Width15 in
Details
- ColorBlack on White
- Cover TypeDoor
- Equipped Or EmptyEmpty
- LanguageEnglish
- MaterialPowder-coated Steel
- Standards MetREACH, RoHS
- TypeLockout Tagout Station
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)