Motion
MY2C16G-200L7

SMC CORP OF AMERICA
MY2C16G-200L7

MY2C16G-200L7
Mi Item #07597340
MFR #MY2C16G-200L7
Price$560.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MY2C16G-200L7

MY2C16G-200L7
Mi Item #07597340
MFR #MY2C16G-200L7

Mfr description
MY2C16G-200L7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.43/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    L7
  • Guide Type
    Cam Follower
  • Magnet
    With Magnet
  • Options Included
    Air Cushions, Long Spacer
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    MY2
  • Stroke Adjuster Type
    Stroke Adjustment Unit
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)