Specifications
Details
- Coil SpecificationsStandard
- Operating MediumAir
- Operating Temperature Range14 to 122 °F
- Pilot TypeInternal Pilot
- PressureStandard (0.7 Mpa)
- SeriesVP300-700
- Solenoid Supply Frequency50/60 Hz
- Solenoid Supply Voltage120 V ac
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)