Motion
EM3558T-57
Ac Motor - 2 hp, 3 ph, 230/400 V, TEFC Enclosure, Continuous Duty
MI ITEM #07597435
MFR #EM3558T-57
Price$1,414.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ac Motor - 2 hp, 3 ph, 230/400 V, TEFC Enclosure, Continuous Duty
MI ITEM #07597435
MFR #EM3558T-57

Mfr description
EM3558T-57 MOTOR
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,414.74/each

Specifications

Dimensions

  • NEMA Frame Size
    145T
  • Overall Length C Dimension
    13.3100 in, 338.07 mm
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in, 22.22 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    5.300 A at 230 V, 3.100 A at 400 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1460 rpm
  • Drive End Bearing
    6205
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Steel
  • Frequency Rating
    50 Hz
  • Full Load Amps
    3.1 A
  • Full Load Efficiency
    85.5 %
  • Insulation Class
    F
  • KVA Code
    J
  • Manufacturer Catalog Number
    EM3558T-57
  • Model
    3528M
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/400 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CE, CURUS, UKCA, WEEE, NEMA
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    230 V @ 50 Hz, 400 V @ 50 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)