Motion
H6C21S00422

DODGE
H6C21S00422

Inline Speed Reducer - 4.22:1 Ratio, 1.6250 in Output Shaft Diameter
MI ITEM #07597477
MFR #H6C21S00422
Your Price$3,269.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C21S00422

Inline Speed Reducer - 4.22:1 Ratio, 1.6250 in Output Shaft Diameter
MI ITEM #07597477
MFR #H6C21S00422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,269.25/each(List $4,086.56)

Overview

Mfr description
H6C21S00422 REDUCER

Specifications

  • Reducer Type
    Inline
  • Actual Ratio
    4.22:1
  • Ratio
    4.22:1
  • Output Shaft Diameter
    1.6250 in
  • NEMA / IEC Frame Size
    NEMA 210
  • Manufacturer Reducer Size
    QUA68
  • Maximum Output Torque
    3794 in-lbs
  • Max Input Horsepower
    24.96 hp @ 1750 rpm
  • Service Factor
    1.0
  • Series
    Quantis®
  • Manufacturer Upc Number
    782476024475
  • UPC_NO
    782476024475
  • Weight
    138 lbs
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text