Motion
305-5M-25

MEGADYNE
305-5M-25

RPP, 5 mm Pitch, 305 mm Pitch Length, 25 mm Width, 61 Teeth, Chloroprene Material
MI ITEM #07597627
MFR #305-5M-25
Price$38.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
305-5M-25

RPP, 5 mm Pitch, 305 mm Pitch Length, 25 mm Width, 61 Teeth, Chloroprene Material
MI ITEM #07597627
MFR #305-5M-25

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.96/each

Specifications

Dimensions

  • Overall Length
    305 mm
  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    305 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    61

Overview

Mfr description
305-5M-25 HTD TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought