Motion
JHW1207MNRC

WILLIAMS TOOLS
JHW1207MNRC

Combination Wrench - 7 mm Box End Wrench Size, 7 mm Open End Wrench Size, 5-3/8 in OAL
MI ITEM #07597665
MFR #JHW1207MNRC
Price$15.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
JHW1207MNRC

Combination Wrench - 7 mm Box End Wrench Size, 7 mm Open End Wrench Size, 5-3/8 in OAL
MI ITEM #07597665
MFR #JHW1207MNRC

Mfr description
1207MNRC COMBINATION WRENCH 7MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.06/each

Specifications

Dimensions

  • Box End Head Thickness
    1/4 in
  • Box End Head Width
    1/4 in
  • Box End Wrench Size  
    7 mm
  • Open End Head Thickness
    1/4 in
  • Open End Head Width
    3/4 in
  • Open End Wrench Size  
    7 mm
  • Overall Length  
    5-3/8 in
  • Weight
    1.34 lbs

Details

  • System of Measurement
    Imperial
  • Type
    Combination Ratchet Wrench

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)