Motion
13B065
6" X 3/4" BENCH GRINDER BRUSH
MI ITEM #07597666
MFR #13B065
List Price$32.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" X 3/4" BENCH GRINDER BRUSH
MI ITEM #07597666
MFR #13B065

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.52/each for your price

Overview

Mfr description
13-B065 BENCH GR BRUSH 6" X 3/4"

Specifications

  • Bristle Material
    Tool Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.0118 in
  • Trim Length
    1.1811 in
  • Diameter
    6 in
  • Mount Type
    Reducer Bushing
  • Unthreaded Arbor Diameter
    1/2 in - 1-1/4 in
  • Bridled
    Not Bridled
  • Max Rpm
    6000 rpm
  • Specification
    For Removal & Deburring
  • Manufacturer Stock Number
    13B065
  • Manufacturer Upc Number
    662980237021
  • Overall Length
    6.4 in
  • Product Type
    Disc Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text