Motion
48-32-4511

MILWAUKEE TOOL
48-32-4511

Tool Belt, Holder & Pouch - 2.8750 in Length, Steel Material
Mi Item #07597706
MFR #48-32-4511
Price$9.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-32-4511

Tool Belt, Holder & Pouch - 2.8750 in Length, Steel Material
Mi Item #07597706
MFR #48-32-4511

Mfr description
48-32-4511 6" MAGNETIC BIT HOLDER
  • Use with Milwaukee® Shockwave Impact Duty™ insert magnetic nut drivers
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.21/each

Specifications

Dimensions

  • Overall Length
    2.8750 in

Details

  • Additional Details
    Milwaukee SHOCKWAVE Impact Duty™ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.
  • Features & Benefits
    • Use with Milwaukee® Shockwave Impact Duty™ insert magnetic nut drivers • Proprietary steel and heat treat process for maximum strength and durability • Strong magnetic tip for secure grip • Heat treat process for maximum strength and durability
  • Manufacturer Upc Number
    045242301980
  • Material
    Steel
  • UPC_NO
    045242301980
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)