Motion
314209
DTM Acrylic Enamel Industrial Coating - 1 gal, Safety Blue Color
MI ITEM #07597782
MFR #314209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DTM Acrylic Enamel Industrial Coating - 1 gal, Safety Blue Color
MI ITEM #07597782
MFR #314209

Mfr description
314209 ROHPER 1-GL 3800 SAFETY BLUE
  • Quick 15 minute dry time
  • Excellent corrosion resistance
  • Direct-to-metal (DTM) coating — no primer required; good adhesion and excellent one-coat coverage, including smooth surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 GALLON

Details

  • Color
    Safety Blue
  • Finish
    GLOSS
  • Manufacturer Upc Number
    020066344979
  • UPC_NO
    020066344979

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)