Motion
MY1H16-550A
MY1 RODLESS CYLINDER with 16 mm Bore Size
MI ITEM #07597841
MFR #MY1H16-550A
Price$867.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1 RODLESS CYLINDER with 16 mm Bore Size
MI ITEM #07597841
MFR #MY1H16-550A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$867.06/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Stroke  
    550 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    A
  • Guide Type
    High Precision Guide
  • Magnet
    Without Magnet
  • Options Included
    Adjuster Bolt
  • Piping Type
    Standard Piping
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    With adjusting bolt
  • Suffix For Stroke
    Both ends
  • Type
    Rodless

Overview

Mfr description
MY1H16-550A CYLINDER, RODLESS HIGH PREC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought