Motion
R422103170

AVENTICS
R422103170

Solenoid-operated Air Control Valve - Double Solenoid, 3/8 in
Mi Item #07597844
MFR #R422103170
Price$144.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422103170

Solenoid-operated Air Control Valve - Double Solenoid, 3/8 in
Mi Item #07597844
MFR #R422103170

Mfr description
R422103170 60X 5/2 DS
  • Full range of valve functions offered with feed plates and blanking plates for multi-pressure applications, easy mount to manifold by two screws
  • Valve functions—integral 3/8" working ports
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.11/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in

Details

  • Actuator Type
    Electrically Actuated
  • Body Material
    Polyamide
  • Description Keyword
    5 Way
  • Flow Rate
    610 L/min, 21.54 scfm
  • Fluid
    Compressed Air
  • Fluid Comp
    Compressed Air
  • For Use With Series
    ES05
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    116.03 psi
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    5 to 50 °C, 41 to 122 °F
  • Seal Material
    Acrylonitrile butadiene rubber
  • Type
    Air Control Valve
  • Valve Type
    5/2 Directional Valve
  • Wetted Parts Material
    Polyamide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)