Motion
R422003640

AVENTICS
R422003640

Solenoid-operated Air Control Valve - Double Solenoid, 3/8 in
Mi Item #07597846
MFR #R422003640
Price$219.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422003640

Solenoid-operated Air Control Valve - Double Solenoid, 3/8 in
Mi Item #07597846
MFR #R422003640

Mfr description
R422003640 8X 5/3 CC
  • Full range of valve functions offered with feed plates and blanking plates for multi-pressure applications, easy mount to manifold by two screws
  • Valve functions—integral 3/8" working ports
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.25/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in

Details

  • Actuator Type
    Electrically Actuated
  • Body Material
    Polyamide, Polyoxymethylene
  • Description Keyword
    5/3 directional valve function
  • Flow Rate
    500 L/min, 17.66 cfm
  • Fluid
    Compressed air
  • Fluid Comp
    Compressed air
  • For Use With Series
    ES05
  • Maximum Operating Pressure
    8 bar, 116.03 psi
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    116.03 psi
  • Mounting
    Base plate
  • Mounting Type
    Base Mounted
  • Normal State
    Center Closed
  • Number Of Ports  
    5
  • Number Of Solenoids
    Double
  • Operating Medium
    Compressed air
  • Operating Temperature Range
    5 to 50 °C, 41 to 122 °F
  • Seal Material
    Soft seal
  • Type
    Air Control Valve
  • Valve Mount Type
    Base plate
  • Valve Type
    5/3 directional valve function
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)