Motion
R422102760

AVENTICS
R422102760

Pneumatic Cylinder Mounting Hardware - For use with ES05 Valve Positions, Steel Material, Includes Screw
MI ITEM #07597849
MFR #R422102760
Price$46.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R422102760

Pneumatic Cylinder Mounting Hardware - For use with ES05 Valve Positions, Steel Material, Includes Screw
MI ITEM #07597849
MFR #R422102760

Mfr description
R422102760 20X TIE ROD EXTENSION
  • 20X tie rod extension kit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.44/each

Specifications

Dimensions

  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    ES05 Valve Positions
  • Hardware Type
    Tie Rod Kit
  • Includes
    Screw
  • Material
    Steel
  • Mounting Type
    Tie Rod Mount
  • Number Of Pieces
    1
  • Replacement Part Type
    Tie Rod Kit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)