Specifications
Dimensions
- Thread SizeM16x1.5
Details
- Cylinder Application TypeTie Rod Cylinder
- For Use WithES05
- Hardware TypeTie Rod Kit
- IncludesScrew
- MaterialSteel
- Mounting TypeTie Rod Mount
- Number Of Pieces1
- Replacement Part TypeTie Rod Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)