Overview
Mfr description
R419500462 D- SUB CABLE 90 DEG PVC
- Protection class according to EN 60529:2000 (without electrical connector): IP67
- Cable sheath: Poly/vinyl chloride
Specifications
- Weight2.98 lbs
- Overall Weight2.98 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data