Overview
Mfr description
R412019468 DIN RAIL MOUNTING KIT
- For series AV03, AV05, AES, ES05
- Two clamps, four screws M4x8 DIN 912, one screw M3x14 DIN 912
- Note: The valve system should not be equipped with more than the maximum number of components
Specifications
- Weight0.28 lbs
- Overall Weight0.28 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data