Motion
AF40-N04-Z-A-X2141

SMC CORP OF AMERICA
AF40-N04-Z-A-X2141

AIR FILTER, SERVICE INDICATOR
Mi Item #07597867
MFR #AF40-N04-Z-A-X2141
Price$52.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-N04-Z-A-X2141

AIR FILTER, SERVICE INDICATOR
Mi Item #07597867
MFR #AF40-N04-Z-A-X2141

Mfr description
AF40-N04-Z-A-X2141 AIR FILTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.71/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    1/2 NPT
  • Weight
    0.36 kg

Details

  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Type
    Modular Style Filter
  • Port Gender
    Female
  • Series
    AF-A
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)