1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Stuart Rush
3689
Power Trolley - 2 ton Capacity
Mi Item #
07597925
MFR #
3689
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Overhead Trolleys
Stuart Rush 3689
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stuart Rush
3689
Power Trolley - 2 ton Capacity
Mi Item #
07597925
MFR #
3689
Mfr description
3689 SER 635 MDT 2T 115-1-60 30FPM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
113.00 lbs
Details
Actual Operating Voltage
115 V
Frequency
60 Hz
Motor Phase
1 ph
Series
635
Weight Capacity
2 ton
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items