Motion
AFF80D-N14
MAIN LINE FILTER
Mi Item #07597988
MFR #AFF80D-N14
Price$570.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MAIN LINE FILTER
Mi Item #07597988
MFR #AFF80D-N14

Mfr description
AFF80D-N14
  • 99% efficient removal of both 1 μm particles and water droplets
  • Flow capacity improved from current models
  • Reduced weight and easier element replacement improves ease of service
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.53/each

Specifications

Dimensions

  • Body Size
    80D
  • Port Size
    1-1/2 NPT
  • Weight
    4.7 kg

Details

  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Automatic
  • Drain Type
    Automatic (Normally Open)
  • Filter Type
    Main Line Filter
  • Port Gender
    Female
  • Series
    AFF-D
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)