Motion
GR8240217.00

GROVE GEAR
GR8240217.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #07598242
MFR #GR8240217.00
Price$1,692.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8240217.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 5:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #07598242
MFR #GR8240217.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,692.42/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in, 28.57 mm
  • Case Size
    824
  • Center Distance
    2.3800 in
  • Housing Height
    8.6300 in, 219.20 mm
  • Housing Length
    6.9400 in, 176.28 mm
  • Housing Width
    6.1200 in
  • Input Size
    0.5000 in
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Length
    6.9400 in, 176.28 mm
  • Manufacturer Reducer Size
    24
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    898 in/lb
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    5:1
  • Output Size
    1.1250 in
  • Overhung Load
    1770 lbs
  • Ratio
    5:1
  • Service Factor
    1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Weight
    45 lbs, 20.412 kg
  • Width
    6.1200 in, 155.45 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    4.985 hp
  • Horsepower Rating Normal Duty
    4.985 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-BMQ824-5-L-180
  • Max Input Horsepower
    4.985 hp
  • Mounting Type
    Base
  • Output
    4.985 hp;3.717 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    7873.38 N, 1770 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    898 in-lbs

Overview

Mfr description
GR-BMQ-824-5-L-180 GEARBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought