Motion
NCQ2L32-45DCMZ

SMC CORP OF AMERICA
NCQ2L32-45DCMZ

Compact Air Cylinder - Standard Type, 32 mm Bore, 45 mm Stroke
Mi Item #07598629
MFR #NCQ2L32-45DCMZ
Price$65.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2L32-45DCMZ

Compact Air Cylinder - Standard Type, 32 mm Bore, 45 mm Stroke
Mi Item #07598629
MFR #NCQ2L32-45DCMZ

Mfr description
NCQ2L32-45DCMZ
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.28/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    45 mm

Details

  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Foot Mounting
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)