Motion
SY3200-5ZD1-B

SMC CORP OF AMERICA
SY3200-5ZD1-B

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #07598898
MFR #SY3200-5ZD1-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3200-5ZD1-B

SY 4/5 PORT SOLENOID VALVE with Voltage 24 VDC
Mi Item #07598898
MFR #SY3200-5ZD1-B

Mfr description
SY3200-5ZD1-B - VALVE, 5 PORT SOLENOID
  • Fluid: air
  • Operating pressure range: (internal pilot) 0.1 - 0.7MPa(external pilot) -100kPa to 0.7MPa(external pilot, pilot pressure range) 0.25 - 0.7MPa
  • Coil rated voltage: 12, 24VDC;Response time (0.5MPa) w/o indicator light &surge voltage suppressor: 16ms or less
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Bracket Type
    w/o Bracket
  • Coil Specifications
    Standard
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Maximum Operating Pressure
    101 psi
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SY
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    Rc
  • Valve Series
    SY3000
  • Voltage
    24 V dc
  • Voltage Suppressor
    With Light/Surge Voltage Suppressor
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)