Specifications
Dimensions
- Bore Diameter63 mm
Details
- Country of OriginUS
- Made to OrderYes
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeStraight-Line Clamp Air Cylinders
- SeriesCKZN
Overview
Mfr description
CKZ3N63-105DTF-X2742A
- Complies with NAAMS standard (CKZ3N)
- 9 opening angles: 15, 30, 45, 60, 75, 90, 105, 120, 135
- 75 types of arm variations (CKZ3N)
- Metal cover and metal switch cassette options available
- Optional manual handle operator (X2568) available