Motion
VHS4510-N04B-Z

SMC CORP OF AMERICA
VHS4510-N04B-Z

PRESSURE RELIEF 3 PORT VALVE
Mi Item #07599184
MFR #VHS4510-N04B-Z
Price$64.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHS4510-N04B-Z

PRESSURE RELIEF 3 PORT VALVE
Mi Item #07599184
MFR #VHS4510-N04B-Z

Mfr description
VHS4510-N04B-Z
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.05/each

Specifications

Dimensions

  • Weight
    0.301 kg

Details

  • Action
    Double
  • Country of Origin
    CN
  • Flow Coefficient Cv Flow Factor Kv
    3.8 Cv
  • Number Of Ports  
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)