Motion
SUCST202-10

SHUSTER CORP
SUCST202-10

Ball Bearing Take-Up Unit - 5/8 in Bore, Stainless Steel Housing, Set Screw Collar, Standard Duty
MI ITEM #07599200
MFR #SUCST202-10
Price$303.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUCST202-10

Ball Bearing Take-Up Unit - 5/8 in Bore, Stainless Steel Housing, Set Screw Collar, Standard Duty
MI ITEM #07599200
MFR #SUCST202-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$303.48/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Length Through Bore
    1.250 in
  • Overall Height
    3.5000 in
  • Overall Length
    3.6880 in
  • Tap Thread Size
    3.000 in

Details

  • Bearing Material
    Stainless
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SUCST202-10 5/8" SS SS TAKE UP UNIT
  • Mounting Type
    Side Mount
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    SUC202-10
  • Seal Type
    Contact with Flinger
  • Type Of Bearing
    Stainless Take-Up Ball Bearing Unit

Overview

Mfr description
SUCST202-10 5/8" SS SS TAKE UP UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought