Motion
SUCST207-22

SHUSTER CORP
SUCST207-22

Shuster Corporation Take-Up Ball Bearing Unit - 1-3/8 in Bore, Stainless Steel Housing, Set Screw Collar, Standard Duty
Mi Item #07599209
MFR #SUCST207-22
Price$323.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUCST207-22

Shuster Corporation Take-Up Ball Bearing Unit - 1-3/8 in Bore, Stainless Steel Housing, Set Screw Collar, Standard Duty
Mi Item #07599209
MFR #SUCST207-22

Mfr description
SUCST207-22 1-3/8" SS TAKE UP UNIT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$323.96/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/8 in
  • Length Through Bore
    1.6880 in
  • Overall Height
    4.0160 in
  • Overall Length
    5.1250 in
  • Tap Thread Size
    3.500 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    SUCST207-22 1-3/8" SS TAKE UP UNIT
  • Mounting Type
    Side Mount
  • Product Type
    Take-Up Ball Bearing Units
  • Replacement Bearing
    SUC207-22
  • Seal Type
    Contact with Flinger
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)